Hirsh
4 Drawer Vertical File Cabinet, Medium Tone, Letter
- Zoro #: G0744715
- Mfr #: 24066
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $314.64
Hirsh #24066 Specifications
- Zoro #: G0744715
- Mfr #: 24066
- Color: Medium Tone
- File Size: Letter
- Material: Steel
- Number of Drawers: 4
- Overall Depth: 26 1/2 in
- Overall Height: 52 in
- File Cabinet Type: Vertical
- Series: HL8000
- Assembled/Unassembled: Assembled
- Overall Width: 15 in
- Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
- Item: Vertical File Cabinet
- Label Holder Included: Yes
- Lock Included: Yes
- Standards: ANSI/BIFMA, TAA Compliant
- Product Type: Vertical File Cabinet
- Country of Origin (subject to change): Mexico
Description
Vertical File Cabinet, File Cabinet Type Vertical, Series HL8000, File Size Letter, Number of Drawers 4, Overall Width 15 in, Overall Height 52 in, Overall Depth 26 1/2 in, Color Medium Tone, Material Steel, Label Holder Included Yes, Lock Included Yes, Assembled, Standards ANSI/BIFMA, TAA Compliant
Reviews of Hirsh #24066
Explore more
- HIRSH 4 Drawer Vertical File Cabinet, Charcoal, Letter 24067
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter 17646
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter 23698
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter 17973
- HIRSH 36"W 2 Drawer Lateral File Cabinet, Lava Red 24249
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Putty, Letter 14956
- BUSH FURNITURE Somerset 2 Drawer Lateral File Cabinet in Storm Gray WC81580
- BESTAR TABLE 28.40" W Lateral File, White, White 65635-2117
- SAFCO 32" W Master File 2, Autumn Haze, 24" x 36" 5023AH
- 3M 3M 810K18CP Magic Office Tape 18 Roll Cabinet Pack Bulk Pack 810K18CP
- Hirsh File Cabinets