Hirsh
42" W 2 Drawer Lateral File Cabinet, Black, Letter
Mfr # 17457
Zoro # G4315118
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$474.99
Key Features
- File Size A4/Legal/Letter
- Height 28"
- Material Steel
- Number of Drawers 2
- Overall Depth 18 63/100 in
Explore More Products
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Medium Tone, Letter 19829
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Charcoal, Letter 17642
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal 14413
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter 21119
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal 17549
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal 16701
- HIRSH 15" W 2 Drawer Desk Pedestal, Blue 19361
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter 23696
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter 19627
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal VA532822ES
- FIREKING 15-1/4" W 4 Drawer Fire-Resistant Filing Cabinet, Parchment, Legal 4-2157-2PA
- Hirsh File Cabinets