Hirsh

5 Drawer Lateral File Cabinet, White, Legal/Letter

Hirsh 5 Drawer Lateral File Cabinet,  White,   Legal/Letter 23707
Hover or click to zoom Tap to zoom
  • Color: White
  • File Size: A4/Legal/Letter
  • Material: Steel
  • Number of Drawers: 5
  • Overall Depth: 18 5/8 in
  • Overall Height: 67 5/8 in
  • Finish: Powder Coated
  • File Cabinet Type: Lateral
See full product details
$791.00
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Subtotal: $791.00

Hirsh #23707 Specifications

  • Color: White
  • File Size: A4/Legal/Letter
  • Material: Steel
  • Number of Drawers: 5
  • Overall Depth: 18 5/8 in
  • Overall Height: 67 5/8 in
  • Finish: Powder Coated
  • File Cabinet Type: Lateral
  • Series: HL8000
  • Number of Doors: 0
  • Handle Type: Full-Width Drawer Pulls
  • Standards: ANSI/BIFMA, TAA Compliant
  • Lock Included: Yes
  • Assembled/Unassembled: Assembled
  • Item: Lateral File Cabinet
  • Label Holder Included: Yes
  • Includes: Hang Rails and Magnetic Label Holders, Roll Out Binder Storage and Posting Shelf
  • Overall Width: 42 in
  • Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
  • Product Type: Lateral File Cabinet
  • Country of Origin (subject to change): United States

Description

Lateral File Cabinet, File Cabinet Type Lateral, Series HL8000, File Size A4/Legal/Letter, Number of Drawers 5, Number of Doors 0, Overall Width 42 in, Overall Height 67 5/8 in, Overall Depth 18 5/8 in, Finish Powder Coated, Color White, Material Steel, Handle Type Full-Width Drawer Pulls, Label Holder Included Yes, Lock Included Yes, Assembled, Standards ANSI/BIFMA, TAA Compliant, Includes Hang Rails, Roll Out Binder Storage

Reviews of Hirsh #23707