Hirsh
Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel
- Zoro #: G5771985
- Mfr #: 17127
Hover or click to zoom Tap to zoom
$107.92
- Item: Rivet Shelving,5 Shelf,72Hx36Wx18"D
- Number of Shelves: 5
- Material: Steel
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $107.92
Hirsh #17127 Specifications
- Zoro #: G5771985
- Mfr #: 17127
- Item: Rivet Shelving,5 Shelf,72Hx36Wx18"D
- Number of Shelves: 5
- Material: Steel
- Decking Material: Particle Board
- Finish: Powder Coated
- Color: Black
- Shelf Capacity: 3800 lb.
- Height: 72"
- Depth: 18"
- Width: 36"
- Load Capacity: 3800 lb
- Recycled Content: 0.33
- Country of Origin (subject to change): China
Description
Rivet Shelving,5 Shelf,72Hx36Wx18 In.D
Reviews of Hirsh #17127
Explore more
- HIRSH Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel 19454
- HIRSH Boltless Shelving Unit, 16"D x 30"W x 60"H, 4 Shelves, Steel 17125
- HIRSH Boltless Shelving Unit, 16"D x 36"W x 60"H, 5 Shelves, Steel 17126
- HIRSH Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel 19453
- BORROUGHS Red Rivet-Span Double Rivet Low Profile Shelf Adder Unit, 84"H X 48"W A4818LP77-C386
- EQUIPTO VGrip Shelf Clsd Strt 7X1DX42, W/5 shl, LG 671Y5S-LG
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 96"H, 5 Shelves, Steel ZA8-4824S-5D
- EQUIPTO Shelf Drawer, 13-1/2"X18"X36", GY, Depth: 18" S8608H-GY
- EQUIPTO VG Open Shelving End 7FtHX2FtD, GN VGOE2484-GN
- HALLOWELL Boltless Shelving Add-On, 96x48, 3 Shelf DRHC964884-3A-ME
- Hirsh Boltless Shelving