Hirsh Industries
36 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4
- Mfr # 16778
- Zoro # G605672388
$943.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $943.99
Key Features
- Color Black
- File Size Legal; Letter; A4
- Height 60 in
- Number of Drawers 5
- Overall Depth 18.62 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter 17892
- HIRSH INDUSTRIES Interion® 2 Drawer Box/File Pedestal - Charcoal with Red Cushion Top 695609
- HIRSH INDUSTRIES 36 in W 3 Drawer File Cabinets, Charcoal, Legal; Letter; A4 16066
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter 24856
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter 17890
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter 22733
- HIRSH INDUSTRIES Hirsh Industries 26-1/2in Deep 2-Drawer Letter-Size Vertical File Cabinet - Charcoal 24065
- HIRSH 30" W 5 Drawer Lateral File Cabinet, Black, Letter 14980
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter H695.L.P
- PHOENIX SAFE INTERNATIONAL Phoenix Safe Vertical 25" 2-Drawer Letter Fire and Water Resistant File Cabinet, Black - LTR2W25B LTR2W25B
- HON 15 in W 2 Drawer File Cabinets, Black H33820R.L.P
- Hirsh Industries File Cabinets