Hirsh Industries
36 in W 4 Drawer File Cabinets, Black, Legal; Letter; A4
Mfr # 14989
Zoro # G905672392
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$949.99
Key Features
- File Size Legal; Letter; A4
- Height 52-1/2 in
- Number of Drawers 4
- Overall Depth 18.62 in
- Overall Height 52.5"
Explore More Products
- HIRSH INDUSTRIES 36 in W 3 Drawer File Cabinets, Black, Legal; Letter; A4 14986
- HIRSH INDUSTRIES Interion 2 Drawer BoxFile Pedestal Charcoal with Gray Cushion Top 695610
- HIRSH INDUSTRIES 36 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4 16778
- REGENCY 15.5 W Legacy File Cabinets, Ash Grey LPDFF22AG
- FIREKING 25-5/16" W 6 Drawer Card Check Note File Cabinet, Parchment 6-2552-CPA
- ALERA 15.63 in W 3 Drawer File Cabinets, Medium Cherry, Letter/Legal ALEVA532822MC
- BOSS 3 Drawer L-Shape Workstation, Mahogany GROUPA10-M
- DATUM FILING SYSTEMS Rotary File Cabinet Components, Slotted Shelf, Letter Depth, Light Gray XSLT-T47
- HON 15 in W 3 Drawer File Cabinets, Black, Letter H33720R.L.P
- CRESCENT FILE HLFRND DBL BSTRD 6"" 21881N
- EMBASSY 30.80" W Lateral File, Embassy, 30", Dark Chocolate, Dark Chocolate 60630-3179
- Hirsh Industries File Cabinets