Hirsh Industries
15 in W 4 Drawer File Cabinets, Putty, Letter
Mfr # 14028
Zoro # G205672467
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 52 in
- Number of Drawers 4
- Overall Depth 26-1/2 in
- Overall Height 52"
Explore More Products
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter 14105
- HIRSH INDUSTRIES 36 in W 2 Drawer File Cabinets, Charcoal, Legal; Letter; A4 16065
- HIRSH INDUSTRIES 30 in W 5 Drawer File Cabinets, Putty, Legal; Letter; A4 14979
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Parchment, Legal/Letter 2P1825-CPA
- HON 15" W 4 Drawer File Cabinet, Light Gray, Letter H314.P.Q
- HON 18-1/4" W 4 Drawer File Cabinet, Putty, Legal H514C.P.L
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter 23745
- SPACE SOLUTIONS 2 Drawer File Cabinet, Red, Letter 22180
- SPACE SOLUTIONS 30" W 2 Drawer File Cabinet, Charcoal, Letter/Legal 20228
- MONARCH SPECIALTIES Office, File Cabinet, Printer Cart, Rolling File Cabinet, Mobile, Storage, Work, Laminate, Brown I 7004
- HON 42" W 3 Drawer File Cabinet, Black, A4/Legal/Letter H693.L.P
- Hirsh Industries File Cabinets