HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Garden Spade, 40 In Handle, 6-7/8 In Blade

HISCO| Zoro #: G0996965| Mfr #: HIGS2MD-W

$38.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 16 ga.
Handle Material: Hardwood
Handle Type: D-Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996965 Mfr #: HIGS2MD-W
Gauge: 16 ga.Handle Material: Hardwood
Handle Type: D-HandleHandle Length: 40"
Blade Type: Hollow Back, Turned StepBlade Length: 10-5/8"
Item: Garden SpadeBlade Width: 6-7/8"
Blade Material: SteelCountry of Origin (subject to change): Multiple

Description

Garden Spade, Handle Length 40 In., Handle Type D-Handle, Handle Material Hardwood, Blade Width 6-7/8 In., Blade Length 10-5/8 In., Blade Type Hollow Back, Turned Step, 16 ga., Steel

Reviews