A/C Compressor, R22, 11, 350 BTU, 208/230V

HITACHI| Zoro #: G0491041| Mfr #: SG167SN-H6CG

$323.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0491041 Mfr #: SG167SN-H6CG
Includes: Motor Protector and Mounting PartsRefrigerant Type: R-22
Hz: 60Standards: UL
Manufacturers Warranty Length: 1 yr.Item: A/C Compressor
Application: Window A/C and PT A/C UnitsPhase: 1
Width: 4-11/16"Length: 8"
Height: 12-9/16"BtuH: 11, 350
Base Mounting (Center) Triangle: 6"Line Connection Suction I.D.: 1/2"
Line Connection Discharge I.D.: 5/16"Amps: 4.6
Voltage: 208/230Run Capacitor MF/Volt: 30/330
Nominal HP: 1Country of Origin (subject to change): China

Product Description

A/C Compressor, BtuH 11, 350, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 1/2 In., Line Connection Discharge I.D. 5/16 In., Refrigerant Type R-22, Nominal HP 1, 60 Hz, 4.6 Amps, Base Mounting (Center) Triangle 6 In., Length 8 In., Width 4-11/16 In., Height 12-9/16 In., Standards UL, Includes Motor Protector and Mounting Parts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.