A/C Compressor, R22, 6291 BTU, 208/230V

HITACHI| Zoro #: G1964986| Mfr #: SD097SN-H3BG

$256.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1964986 Mfr #: SD097SN-H3BG
Includes: Motor Protector and Mounting PartsRefrigerant Type: R-22
Hz: 60Standards: UL
Manufacturers Warranty Length: 1 yr.Item: A/C Compressor
Application: Window A/C and PT A/C UnitsPhase: 1
Length: 6-5/16"Height: 10-13/16"
BtuH: 6291Base Mounting (Center) Triangle: 6"
Line Connection Suction I.D.: 3/8"Line Connection Discharge I.D.: 1/4"
Amps: 2.7Voltage: 208/230
Run Capacitor MF/Volt: 15/370Nominal HP: 5/8
Width: 4-5/16"Country of Origin (subject to change): China

Product Description

A/C Compressor, BtuH 6291, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 3/8 In., Line Connection Discharge I.D. 1/4 In., Refrigerant Type R-22, Nominal HP 5/8, 60 Hz, 2.7 Amps, Base Mounting (Center) Triangle 6 In., Length 6-5/16 In., Width 4-5/16 In., Height 10-13/16 In., Standards UL, Includes Motor Protector and Mounting Parts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.