Gift buying made easy: Shop Zoro.com Gift Certificates

A/C Compressor, R22, 7911 BTU, 115V

HITACHI| Zoro #: G0429177| Mfr #: SD111SW-H3AGF

$167.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0429177 Mfr #: SD111SW-H3AGF
Includes: Motor Protector and Mounting PartsRefrigerant Type: R-22
Hz: 60Standards: UL
Manufacturers Warranty Length: 1 yr.Item: A/C Compressor
Application: Window A/C and PT A/C UnitsPhase: 1
Height: 10-5/8"BtuH: 7911
Base Mounting (Center) Triangle: 6"Line Connection Suction I.D.: 3/8"
Line Connection Discharge I.D.: 1/4"Amps: 6.9
Voltage: 115Run Capacitor MF/Volt: 35/250
Nominal HP: 3/4Width: 4-5/16"
Length: 6-5/16"Country of Origin (subject to change): China

Product Description

A/C Compressor, BtuH 7911, Voltage 115, 1 Phase, Line Connection Suction I.D. 3/8 In., Line Connection Discharge I.D. 1/4 In., Refrigerant Type R-22, Nominal HP 3/4, 60 Hz, 6.9 Amps, Base Mounting (Center) Triangle 6 In., Length 6-5/16 In., Width 4-5/16 In., Height 10-5/8 In., Standards UL, Includes Motor Protector and Mounting Parts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.