Hitachi
Drill/Driver Combo Li-Ion 18V
- Zoro #: G807091895
- Mfr #: KC18DGL
Hover or click to zoom Tap to zoom
$316.22
Subtotal: $316.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hitachi #KC18DGL Specifications
- Zoro #: G807091895
- Mfr #: KC18DGL
- UPC #: 717709018952
- Country of Origin (subject to change): China
Restrictions and Compliance
- Hazardous material
Reviews of Hitachi #KC18DGL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HITACHI Drill/Drvr Kit Cdlss 1/2In 18V DS18DSDL
- HITACHI HITACHI DS18DGL Drill/Driver, 18 V Battery, Lithium-Ion Battery, 1/2 in Chuck, Green DS18DGLM
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool BS 18 LT BL bare
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included 2407-22, 48-11-2440
- MAKITA 12V max CXT® 1/4" Hex Screwdriver FD10Z
- ACDELCO TOOLS A20 series ARD20129 20V Li-ion BRUSHLESS 2-Speed Drill/Driver ARD20129
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool BE 18 LTX 6 bare
- MILWAUKEE TOOL DrillDriver Kit, Battery Included, 12 V, 15 Ah, 38 in Chuck, Keyless Chuck 2407-22
- POWERBUILT 20V Li-Ion Cordless Drill& 15Pc Assy Kit 641653
- FLEMING SUPPLY Fleming Supply 12V Lithium Ion 75 Pc 2 Speed Drill and Accessory Tool Set 109843FCR
- MILWAUKEE TOOL Drill Kit, Cordless, 1,600 RPM, 12V DC 2805-22, 48-11-1865
- Hitachi Cordless Tools