Framing Nail, 2-3/8 In, PK5000

HITACHI| Zoro #: G2461541| Mfr #: 10160

$119.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2461541 Mfr #: 10160
Includes: -Shank Dia.: 0.113"
Finish: Hot Dipped GalvanizedPoint Type: Diamond
Collation Type: PlasticCollation Angle: 22 Degrees
Shank: SmoothLength: 2-3/8"
Material: SteelCollation Configuration: Stick
Item: Framing NailsGauge: -
Pneumatic Fastener Type: Roofing, Siding and Framing NailsHead Style: Full Round
Head Style: Full RoundCollation Type: Plastic
Shank: SmoothFinish: Hot Dipped Galvanized
Country of Origin (subject to change): Unknown

Product Description

Collated Framing Nail, Stick, Full Round Head Style, Collation Angle 22 Deg, Collation Type Plastic, Shank Dia 0.113 In, Length 2 3/8 In, Diamond Point Type, Smooth Shank, Steel, HDG Finish, For Use With G1635225, G2184515, Package Quantity 5000

Product Reviews

Save 15%. Sign up for Z-mail.