Hitachi
HITACHI W6V4 Drywall Screwdriver, 120 V, 1/4 in Chuck
- Zoro #: G304374347
- Mfr #: W6V4M

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $145.53
Hitachi #W6V4M Specifications
- Zoro #: G304374347
- Mfr #: W6V4M
- Country of Origin (subject to change): Malaysia
Description
For use in high-speed screw applications, silent clutch reduces noise level to 76 dB, removable nose piece, for easy bit replacement and adjustment, lightweight for ease of use and maneuverability, belthook, convenient for between use. 1/4 in hex bit shank, no load speed of 0 to 4500 rpm, maximum torque of 81.5 in-lb, silent clutch, fastener capacity of drywall #6, wood #9, machine 1/4. Weighs 3.1 lb. Includes 2-9/16 in magnetic bit holder, #2 Phillips driver bit, sub-stopper (F) and hook.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Hitachi #W6V4M
Explore more
- HITACHI HITACHI D13VF Electric Drill, 120 V, 710 W, 1/2 in Chuck, Aluminum D13VFM/D13VF
- HITACHI HITACHI D10VH2 Electric Drill, 120 V, 3/8 in Chuck D10VH2M
- NINGBO GEMAY INDUSTRY Ningbo Gemay Industry 211883 Master Mechanic Spade Handle Drill 211883
- KING TOOL King Tool 422-KTD01 Ki Ktd01 Magnum Tip Drill Set 422-KTD01
- MILWAUKEE 1/2" D-Handle Drill 0-600 RPM 1001-1
- DEWALT 1/2" (13mm) VSR Drill DW235G
- MILWAUKEE Chuck Key Holder 48-66-4080
- PORTER-CABLE PORTER-CABLE PC70THD Hammer Drill, 120 V, 1/2 in Chuck PC70THD
- DWL Dwl DW130V Heavy-Duty Spade Handle Drill DW130V
- MAKITA 1/2" Drill, 6.5A, 0-550RPM 6302H
- DEWALT 1/2" Stud & Joist Drill Kit DW124K
- Hitachi Power Drills