KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bolt Cutter with Fiberglass Handle, Steel

H.K. PORTER| Zoro #: G0455113| Mfr #: 0090FC

$98.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jaw Material: Steel
Cutting Action: Center Cut
Item: Bolt Cutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455113 Mfr #: 0090FC
Jaw Material: SteelCutting Action: Center Cut
Item: Bolt CutterIncludes: Manual Cutters, Ratcheting Cutters and Specialty Tools Designed to Handle Everything form Light Wires to Heavy Steel Rods and Bars.
Features: Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting PressureOverall Length: 18-1/4"
Handle Material: FiberglassSoft and Med./Hard-Brinnell 300/Rockwell C31: 3/8"
Grip Style: Rubber Grip over FiberglassHard Materials up to Brinnell 455/Rockwell C48: 1/4"
Country of Origin (subject to change): United States

Description

Bolt Cutter, Fiberglass, Overall Length 18-1/4 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8 In., Hard Materials up to Brinnell 455/Rockwell C48 1/4 In., Cutting Action Center Cut, Jaw Material Steel, Grip Style Rubber Grip over Fiberglass, Features Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting Pressure, Includes Manual Cutters, Ratcheting Cutters and Specialty Tools Designed to Handle Everything form Light Wires to Heavy Steel Rods and Bars.

Reviews