KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bolt Cutter with Steel Handle, 14 In. L

H.K. PORTER| Zoro #: G0989825| Mfr #: 1490MC

$62.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jaw Material: Alloy Tool Steel
Cutting Action: Center Cut
Item: Bolt Cutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0989825 Mfr #: 1490MC
Jaw Material: Alloy Tool SteelCutting Action: Center Cut
Item: Bolt CutterIncludes: (1) 14" Industrial Grade, Center Cut Cutter
Features: Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting PressureOverall Length: 14"
Handle Material: SteelSoft and Med./Hard-Brinnell 300/Rockwell C31: 5/16"
Grip Style: Rubber GripHard Materials up to Brinnell 455/Rockwell C48: 3/16"
Country of Origin (subject to change): United States

Description

Bolt Cutter, Steel, Overall Length 14 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 5/16 In., Hard Materials up to Brinnell 455/Rockwell C48 3/16 In., Cutting Action Center Cut, Jaw Material Alloy Tool Steel, Grip Style Rubber Grip, Features Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting Pressure, Includes (1) 14 In. Industrial Grade, Center Cut Cutter

Reviews