BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bolt Cutters with Fiberglass Handles

H.K. PORTER| Zoro #: G1868535| Mfr #: 0390FC

$171.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 36-1/2"Grip Style: Rubber Grip over FiberglassCutting Action: Center Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1868535 Mfr #: 0390FC
Overall Length: 36-1/2"Grip Style: Rubber Grip over Fiberglass
Cutting Action: Center CutIncludes: Manual Cutters, Ratcheting Cutters and Specialty Tools Designed to Handle Everything from Light Wires and Brushes to Heavy Steel Rods and Bars
Soft and Med./Hard-Brinnell 300/Rockwell C31: 9/16"Item: Bolt Cutter
Hard Materials up to Brinnell 455/Rockwell C48: 7/16"Handle Material: Fiberglass
Jaw Material: Drop forged Alloy Tool SteelFeatures: Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting Pressure
Country of Origin (subject to change): United States

Description

Bolt Cutter, Fiberglass, Overall Length 36-1/2 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 9/16 In., Hard Materials up to Brinnell 455/Rockwell C48 7/16 In., Cutting Action Center Cut, Jaw Material Drop forged Alloy Tool Steel, Grip Style Rubber Grip over Fiberglass, Features Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting Pressure

Reviews