TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Cable Cutter, Shear Cut, 9-1/2 In

H.K. PORTER| Zoro #: G0730301| Mfr #: 0890CSJ

$20.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cable CutterOverall Length: 9-1/2"Cutting Action: Shear Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730301 Mfr #: 0890CSJ
Item: Cable CutterOverall Length: 9-1/2"
Cutting Action: Shear CutHandle Design: Steel
Features: High Leverage Jaws, Plastic Covered, Nonslip GripsPrimary Application: Electrical Cable
Standards: HKP-0890CSJ-R1Country of Origin (subject to change): China

Description

Cable Cutter, Shear Cut, Overall Length 9-1/2 In., Handle Design Steel, Features High Leverage Jaws, Plastic Covered, Nonslip Grips, Standards HKP-0890CSJ-R1, Includes -

Reviews