KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Center Cut Bolt Cutter, 42 In. L

H.K. PORTER| Zoro #: G1283527| Mfr #: 0590MC

$139.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jaw Material: Alloy Tool Steel
Cutting Action: Center Cut
Item: Bolt Cutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1283527 Mfr #: 0590MC
Jaw Material: Alloy Tool SteelCutting Action: Center Cut
Item: Bolt CutterFeatures: Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting Pressure
Overall Length: 42"Handle Material: Steel
Soft and Med./Hard-Brinnell 300/Rockwell C31: 11/16"Grip Style: Rubber Grip
Hard Materials up to Brinnell 455/Rockwell C48: 1/2"Country of Origin (subject to change): United States

Description

Bolt Cutter, Steel, Overall Length 42 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 11/16 In., Hard Materials up to Brinnell 455/Rockwell C48 1/2 In., Cutting Action Center Cut, Jaw Material Alloy Tool Steel, Grip Style Rubber Grip, Features Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting Pressure

Reviews