PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Center Cut Bolt Cutters, 30-1/2 In. L

H.K. PORTER| Zoro #: G0617784| Mfr #: 0290FC

$146.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting PressureGrip Style: Rubber GripOverall Length: 30-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617784 Mfr #: 0290FC
Features: Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting PressureGrip Style: Rubber Grip
Overall Length: 30-1/2"Jaw Material: Forged Alloy Steel
Handle Material: FiberglassCutting Action: Center Cut
Item: Bolt CutterHard Materials up to Brinnell 455/Rockwell C48: 3/8"
Soft and Med./Hard-Brinnell 300/Rockwell C31: 1/2"Country of Origin (subject to change): United States

Description

Bolt Cutter, Fiberglass, Overall Length 30-1/2 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 1/2 In., Hard Materials up to Brinnell 455/Rockwell C48 3/8 In., Cutting Action Center Cut, Jaw Material Forged Alloy Steel, Grip Style Rubber Grip, Features Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting Pressure

Reviews