Center Cut Cutter, 24-1/2 In. L

$130.98 /ea
This item ships free. Details.Standard ground shipping.
Details:
Item: Bolt CutterSoft and Med./Hard-Brinnell 300/Rockwell C31: 7/16"Cutting Action: Center CutBolt Cutter, Fiberglass, Overall Length 24-1/2 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16 In., Hard Materials up to Brinnell 455/Rockwell C48 5/16 In., Cutting Action Center Cut, Jaw Material Steel, Grip Style Rubber Grip, Features Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting Pressure, Includes Manual Cutters, Ratcheting Cutters and Specialty Tools Designed to Handle Everything form Light Wires to Heavy Steel Rods and Bars.
Specifications
Zoro #: G1801983 Mfr #: 0190FC | |
Item: Bolt Cutter | Soft and Med./Hard-Brinnell 300/Rockwell C31: 7/16" |
Cutting Action: Center Cut | Grip Style: Rubber Grip |
Features: Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting Pressure | Overall Length: 24-1/2" |
Includes: Manual Cutters, Ratcheting Cutters and Specialty Tools Designed to Handle Everything form Light Wires to Heavy Steel Rods and Bars. | Hard Materials up to Brinnell 455/Rockwell C48: 5/16" |
Jaw Material: Steel | Handle Material: Fiberglass |
Country of Origin (subject to change): United States |
Description
Bolt Cutter, Fiberglass, Overall Length 24-1/2 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16 In., Hard Materials up to Brinnell 455/Rockwell C48 5/16 In., Cutting Action Center Cut, Jaw Material Steel, Grip Style Rubber Grip, Features Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting Pressure, Includes Manual Cutters, Ratcheting Cutters and Specialty Tools Designed to Handle Everything form Light Wires to Heavy Steel Rods and Bars.