Gift buying made easy: Shop Zoro.com Gift Certificates

Center Cut Cutter, 24 In. L, Tool Steel

H.K. PORTER| Zoro #: G0362896| Mfr #: 0190MC

$81.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0362896 Mfr #: 0190MC
Cutting Action: Center CutFeatures: Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting Pressure
Item: Bolt CutterIncludes: (1) 24" Industrial Grade Center Cut Cutter
Handle Material: SteelSoft and Med./Hard-Brinnell 300/Rockwell C31: 7/16"
Hard Materials up to Brinnell 455/Rockwell C48: 5/16"Grip Style: Rubber Grip
Jaw Material: Tool SteelOverall Length: 24"
Country of Origin (subject to change): United States

Product Description

Bolt Cutter, Steel, Overall Length 24 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16 In., Hard Materials up to Brinnell 455/Rockwell C48 5/16 In., Cutting Action Center Cut, Jaw Material Tool Steel, Grip Style Rubber Grip, Features Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting Pressure, Includes (1) 24 In. Industrial Grade Center Cut Cutter

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.