BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ratcheting Crimper, 30 In L

H.K. PORTER| Zoro #: G1850861| Mfr #: 0390MLN

$139.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: -Capacity: 4000 lbsItem: Ratcheting Crimper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1850861 Mfr #: 0390MLN
Includes: -Capacity: 4000 lbs
Item: Ratcheting CrimperCharacteristics: Heat Treated Alloy Steel Jaws, Toggle Joint Turns 50 Lbs. of Hand Pressure into 4000 Lbs. Closing Pressure
Type: Chain BenderApplication: For Broad Range of Chain Repairs
For Use With: For Broad Range of Chain RepairsCountry of Origin (subject to change): United States

Description

Ratcheting Crimper, Chain Bender, Capacity 4000 lbs, Heat Treated Alloy Steel Jaws, Toggle Joint Turns 50 Lbs. of Hand Pressure into 4000 Lbs. Closing Pressure, For Broad Range of Chain Repairs, For Use With For Broad Range of Chain Repairs, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews