Hobart Welding Products

MIG Welder, Handler 140, 1, 120V AC, 25 to 140A DC, 20 %


$923.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series Handler 140
  • Input Voltage 110/115/120V AC
  • Welded Material Mild Steel, Aluminum, Stainless Steel
  • Mild Steel - Material Thickness 24 ga to 1/4 in
  • Phase Single-Phase
See all product information