Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Brazing Alloy, Nickel Silver, 3/32, 3lb

  • Zoro #: G3527133
  • Mfr #: S308937-G16
$217.79
  • Tensile Strength (PSI): 80 to 98
  • Material: Nickel silver
  • Type: Nickel Silver Alloy
See full product details
This item ships free.

Hobart #S308937-G16 Specifications

  • Zoro #: G3527133
  • Mfr #: S308937-G16
Tensile Strength (PSI): 80 to 98 Material: Nickel silver
Type: Nickel Silver Alloy Item: Brazing Alloy Rod
Length (In.): 36 in Application: Brazing Tungsten Carbides, Copper Alloys, Nickel Alloys, Stainless and Carbon Steels
Standards: AWS A5.8 RBCuZn-D Package Quantity: 1
Dia. (In.): 3/32 in Container: Box
Brazing Range (F): 1665 to 1680 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Brazing Alloy Rod, Nickel Silver Alloy, Nickel Silver, Dia. (In.) 3/32 in, Length (In.) 36 in, Brazing Range (F) 1665 to 1680, Container Box, Tensile Strength (PSI) 80 to 98, Brazing Tungsten Carbides, Copper Alloys, Nickel Alloys, Stainless and Carbon Steels, AWS A5.8 RBCuZn-D

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Hobart #S308937-G16