Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Engine Driven Welder, Champion 145 Series, Gas

  • Zoro #: G0082881
  • Mfr #: 500563
$2,164.87
  • Series: Champion 145
  • Amperage Range: 40 to 145
  • Width: 20 5/8 in
See full product details
This item ships free.

Hobart #500563 Specifications

  • Zoro #: G0082881
  • Mfr #: 500563
Series: Champion 145 Amperage Range: 40 to 145
Width: 20 5/8 in Depth: 31 1/4 in
Item: Engine Driven Welder Height: 24 3/4 in
Continuous Auxiliary Power: 4,000 W Rated Output CC/AC: 130A @ 25V
Engine Brand: Briggs and Stratton Peak Auxiliary Power: 4,750 W
Phase: single Fuel Type: Gas
Rated Output CC/DC: 130A @ 25V Includes: Running Gear
Start Type: Recoil HP:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Engine Driven Welder, Champion 145, Start Type Recoil, Rated Output CC/AC 130A @ 25V, Rated Output CC/DC 130A @ 25V, Amperage Range 40 to 145, Continuous Auxiliary Power 4,000 W, Peak Auxiliary Power 4,750 W, Single Phase, Engine Brand Briggs and Stratton, Fuel Type Gas, Height 24 3/4 in, Depth 31 1/4 in, Width 20 5/8 in, Includes Running Gear

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Hobart #500563