October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Engine Driven Welder, Champion Elite Series, Gas

  • Zoro #: G0082875
  • Mfr #: 500562

$4,560.49

Details
  • Continuous Auxiliary Power: 9500W
  • Rated Output CC/AC: 225A @ 25V
  • Phase: single
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hobart #500562 Specifications

  • Zoro #: G0082875
  • Mfr #: 500562
Continuous Auxiliary Power: 9500W Rated Output CC/AC: 225A @ 25V
Phase: single Fuel Type: Gas
Width: 20" Height: 28"
Item: Engine Driven Welder Start Type: Recoil
Depth: 41" Series: Champion Elite
Amperage Range: 40 to 225 HP: 23
Engine Brand: Kohler Rated Output CC/DC: 225A @ 25V
Peak Auxiliary Power: 11,000W Country of Origin (subject to change): United States

Description

Hobart Engine Driven Welder include characteristics like: Series: Champion Elite, Engine Brand: Kohler.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Hobart #500562