Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Portable MIG Welder, Handler Series, 120/240VAC

  • Zoro #: G4294577
  • Mfr #: 500553
$1,089.74
  • Standards: CSA certified
  • Output Range: 25 to 140A DC/25 to 210A DC
  • Includes: Comfortable 10 ft (3 m) H100S4-10 gun, 10 ft (3 m) work cable with clamp, Built-in gas solenoid valve and dual-gauge regulator with gas hose, Spool hub assembly accommodates 4 or 8 in spools, Sample spool of .030 in (0.8 mm) self-shielding flux-cored wire, .030 in (0.8 mm) contact tips, Quick Select(TM) drive roll for .024 in (0.6 mm) or .030/.035 in (0.8/0.9 mm) solid wire, and .030/.035 in (0.8/0.9 mm) flux-cored wire, Power cord with 5-15P (115 V, 15 A) and 6-50P (230 V, 50 A) MVP(TM) plugs, Welding guide and material thickness gauge, Owner's manual with installation, operation and maintenance guidelines
See full product details
This item ships free.

Hobart #500553 Specifications

  • Zoro #: G4294577
  • Mfr #: 500553
Standards: CSA certified Output Range: 25 to 140A DC/25 to 210A DC
Includes: Comfortable 10 ft (3 m) H100S4-10 gun, 10 ft (3 m) work cable with clamp, Built-in gas solenoid valve and dual-gauge regulator with gas hose, Spool hub assembly accommodates 4 or 8 in spools, Sample spool of .030 in (0.8 mm) self-shielding flux-cored wire, .030 in (0.8 mm) contact tips, Quick Select(TM) drive roll for .024 in (0.6 mm) or .030/.035 in (0.8/0.9 mm) solid wire, and .030/.035 in (0.8/0.9 mm) flux-cored wire, Power cord with 5-15P (115 V, 15 A) and 6-50P (230 V, 50 A) MVP(TM) plugs, Welding guide and material thickness gauge, Owner's manual with installation, operation and maintenance guidelines Aluminum - Material Thickness: 18 ga to 1/4 in
Features: Dual-Voltage Input with the MVP Plug, 7 Voltage Selections, 4 Voltage Selections, Enhanced Magnetics and Infinite Wire Feed Speed Control, Spool Gun Control Circuitry Is Built in, 210 MVP for the Optional Spoolrunner 100 Direct Plug-in Spool Gun, Dual Groove Drive Rolls Make It Easy to Switch Between .023/.025 in and .030/.035 in Wire Rated Output: 90A @ 19V DC/150A @ 23V DC
Overall Height: 12 3/8 in Portability: Handheld Portable
Item: Mig Welder Stainless Steel - Material Thickness: 18 ga to 1/4 in
Mild Steel - Material Thickness: 24 ga to 3/8 in Input Amps: 20/24
Wire Size: 0.023 in to 0.045 in Application: Maintenance, Construction, Auto Body, Farm/Ranch, Boat/Marine, Home
Welding Processes: Flux Core, MIG Overall Depth: 19 1/2 in
Duty Cycle: 20%/30% Overall Width: 10 5/8 in
Input Voltage: 120/240V AC Phase: 1
Series: Handler Hz: 60
Welded Material: Mild Steel, Stainless Steel, Aluminum (with Optional Spool Gun) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mig Welder, Handler, Welding Processes Flux Core, MIG, Input Voltage 120/240V AC, Welded Material Mild Steel, Stainless Steel, Aluminum (with Optional Spool Gun), Mild Steel - Material Thickness 24 ga to 3/8 in, Portability Handheld Portable, 1 Phase, Aluminum - Material Thickness 18 ga to 1/4 in, Stainless Steel - Material Thickness 18 ga to 1/4 in, Rated Output 90A @ 19V DC/150A @ 23V DC, Duty Cycle 20 Percent/30 Percent, 60 Hz, 20/24 Input Amps, Output Range 25 to 140A DC/25 to 210A DC

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Hobart #500553