Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

TIG Welder, EZ-TIG 165i Series, 230VAC

  • Zoro #: G0082918
  • Mfr #: 500551
$1,721.15
  • Series: EZ-TIG 165i
  • Welded Material: Aluminum, Mild Steel, Stainless Steel
  • Welder Max. Output Amps: 165
See full product details
This item ships free.

Hobart #500551 Specifications

  • Zoro #: G0082918
  • Mfr #: 500551
Series: EZ-TIG 165i Welded Material: Aluminum, Mild Steel, Stainless Steel
Welder Max. Output Amps: 165 Overall Width: 9 7/8 in
Input (Amps): 21/23 Welder Input Hz: 60
Overall Height: 17 in Mild Steel - Material Thickness: 0.029 in to 1/4 in
Application: TIG/Stick Welding Processes: Stick, TIG
Rated Output: 150A @ 16V Welder Min. Output Amps: 10
Welder Industrial Class: Light Polarity: AC/DC
Welder Input Phase: 1 Item: TIG Welder
Welder Duty Cycle: 20 % Power Source Weight: 50 lb
Includes: 12 ft (3.7 m) work cable with clamp, flowmeter and shielding gas hose, Foot-operated control using the RFCS-RJ45 Remote Foot Control, Gas regulator, Inverter based power source with primary cord and plug attached, Weldcraft(TM) A-150 (WP-17) 12.5-ft (3.8 m) TIG torch Overall Depth: 23 7/8 in
Aluminum - Material Thickness: 0.029 in to 3/16 in Input Voltage: 230V AC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

TIG Welder, Welder Industrial Class Light, Welding Processes Stick, TIG, Mild Steel - Material Thickness 0.029 In. to 1/4 In., Aluminum - Material Thickness 0.029 In. to 3/16 In., Welder Input Phase 1, Input Voltage 230VAC, Welder Max. Output Amps 165, Welder Min. Output Amps 10, Welder Duty Cycle 20 Percent, Power Source Weight 50 lb., Polarity AC/DC, Series EZ-TIG 165i, Welded Material Mild Steel, Stainless Steel, Aluminum, Rated Output 150A @ 16V, Input (Amps) 21/23, Welder Input Hz 60

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Hobart #500551