KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hour Meter, DC Quartz, 10 to 80VDC

HOBBS| Zoro #: G1046062| Mfr #: 085098 43

$38.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.41"
Time Range: 0 to 9999.9
Fits Panel Cut Out: 2.00" dia.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1046062 Mfr #: 085098 43
Width: 1.41"Time Range: 0 to 9999.9
Fits Panel Cut Out: 2.00" dia.Number of Digits: 5
Bezel Face Type: Panel MountAmbient Temp. Range: -40 Degrees to 185 Degrees F
NEMA Rating: 4, 4XMaterial of Construction: Shock Resistant Sealed to Prevent Premature Wear and Failure in Dusty or Damp Environment
Display Type: ElectromechanicalMounting Method: Bracket
Temp. Range: -40 Degrees to 185 Degrees FOperating Voltage: 10 to 80VDC
Item: Hour MeterLength: 1.84"
Bezel To Back Length: 2.20"Elapsed Time To: 9999.9
Display Units: Hours/TenthsReset Type: Non Resettable
Fits: 2.0" dia. OpeningBezel Face Size: 2.50" dia.
Bezel Face Shape: RoundCountry of Origin (subject to change): Mexico

Description

DC Quartz Hour Meter, Round, Registers Elapsed Time Up to 9999.9 Hours, Bezel Face 2.50 Inch Diameter, Length from Back to Bezel 2.18 Inches, Mounting Flange/Bracket, Quartz Accuracy to Within Plus/Minus 0.02% Over Voltage/Temperature Range, Case Shock Resistant, Outdoor Use, Temperature Range -40 to 185 F, Voltage 10-80 VDC, Relay Driven Odometer, Lens Clear Glass, Numbers 1/8 Inch High, Numbers White on Black, Decimals Black on White

Reviews