SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hour Meter Rectangular 10K Hours 10-80VDC Panel Mount

HOBBS| Zoro #: G2065655| Mfr #: 085094 44

$42.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Digits: 5Bezel To Back Length: 2.20"Fits: 1.45 x 0.95"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2065655 Mfr #: 085094 44
Number of Digits: 5Bezel To Back Length: 2.20"
Fits: 1.45 x 0.95"Bezel Face Size: 2.13" x 1.25"
Bezel Face Type: Panel MountAmbient Temp. Range: -40 Degrees to 185 Degrees F
Time Range: 0 to 9999.9Display Type: Electromechanical
Material of Construction: Shock Resistant Sealed to Prevent Premature Wear and Failure in Dusty or Damp EnvironmentElapsed Time To: 9999.9
Mounting Method: BracketDisplay Units: Hours/Tenths
Item: Hour MeterReset Type: Non Resettable
Operating Voltage: 10 to 80VDCTemp. Range: -40 Degrees to 185 Degrees F
Bezel Face Shape: RectangularNEMA Rating: 4, 4X
Length: 1.88"Width: 1.41"
Country of Origin (subject to change): Mexico

Description

DC Quartz Hour Meter, Registers Elapsed Time Up to 9999.9 Hours, Bezel Face Length 1.45 Inches, Height 0.95 Inches, Length from Back to Bezel 2.20 Inches, Mounting Flange/Bracket, Quartz Accuracy to Within Plus/Minus 0.02% Over Voltage/Temperature Range, Case Shock Resistant, Outdoor Use, Temperature Range -40 to 185 F, Voltage 10-80 VDC, Relay Driven Odometer, Lens Clear Glass, Numbers 1/8 Inch High, Numbers White on Black, Decimals Black on White

Reviews