Hour Meter, DC Quartz, Round, 2.86 in.

HOBBS| Zoro #: G0814134| Mfr #: 085097 45

$40.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.41"
Display Type: Electromechanical
Temp. Range: -40 Degrees to 185 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814134 Mfr #: 085097 45
Width: 1.41"Display Type: Electromechanical
Temp. Range: -40 Degrees to 185 Degrees FAmbient Temp. Range: -40 Degrees to 185 Degrees F
Material of Construction: Shock Resistant Sealed to Prevent Premature Wear and Failure in Dusty or Damp EnvironmentBezel Face Shape: Round
Operating Voltage: 10 to 80VDCDisplay Units: Hours/Tenths
Mounting Method: BracketBezel Face Type: Panel Mount
Fits Panel Cut Out: 2.00" dia.Bezel Face Size: 2.86" dia.
Bezel To Back Length: 2.20"Number of Digits: 5
Length: 1.86"NEMA Rating: 4, 4X
Time Range: 0 to 9999.9Fits: 2.0" dia. Opening
Item: Hour MeterReset Type: Non Resettable
Elapsed Time To: 9999.9Country of Origin (subject to change): Mexico

Description

DC Quartz Hour Meter, Registers Elapsed Time Up to 9999.9 Hours, Bezel Face 2.86 Inch Diameter, Bezel to Back Length from Back to Bezel 2.20 Inches, Mounting Flange/Bracket, Quartz Accuracy to Within Plus/Minus 0.02% Over Voltage/Temperature Range, Case Shock Resistant, Outdoor Use, Temperature Range -40 to 185 F, Voltage 10-80 VDC, Relay Driven Odometer, Lens Clear Glass, Numbers 1/8 Inch High, Numbers White on Black, Decimals Black on White

Reviews