Hobo
Data Logger, Room Occ to 5m/Light, 128 KB
- Zoro #: G9620895
- Mfr #: UX90-005
Tap to zoom
Hover or click to zoom
$205.00
- Type: Room Occupancy/Light
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 0 to 95%, 15 to 85%
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $205.00
Hobo #UX90-005 Specifications
- Zoro #: G9620895
- Mfr #: UX90-005
- Type: Room Occupancy/Light
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 0 to 95%, 15 to 85%
- Battery Life: 1 yr
- Sample Point Storage: 128 KB
- Time Intervals: 1 sec to 18 hr
- Software Required: Yes
- Special Features: Measures Room Occupancy Up to 5m, RoHS Compliance
- Height (In.): 0.93 in
- Alarm: User Programmable
- Interface: USB Cable
- Compatible With: HOBOware(R), HOBOware(R) Pro Software Packages
- Width (In.): 1.44 in
- Depth (In.): 2.34 in
- Connection Size: USB
- Calibration Certificate: Generic Certificate of Calibration
- Waterproof: IP50
- Digital Readout: yes
- Manufacturers Warranty Length: 12 mo
- Item: Data Logger
- Product Type: Data Logger
- Country of Origin (subject to change): United States
Description
Data Logger, Room Occupancy/Light, Temp. Range (F) -4 Degrees to 158 Degrees F, Relative Humidity Range 0 Percent to 95 Percent, 15 Percent to 85 Percent, Time Intervals 1 sec to 18 hr, Software Required Yes, Interface USB Cable, Calibration Certificate Generic Certificate of Calibration
Restrictions and Compliance
- Hazardous material
Reviews of Hobo #UX90-005
Explore more
- HOBO Data Logger, Light On/Off, 512 KB UX90-002M
- HOBO Water Level Data Logger 13 U20-001-04
- HOBO Dissolved Oxygen Data Logger U26-001
- HOBO Data Logger, Temp/Humidity, Bluetooth MX1101
- HOBO TidbiT MX Temp 5000 Data logger MX2204
- HOBO Data Logger, State, 128 KB UX90-001
- HOBO Data Logger, Room Occ to 5m/Light, 512 KB UX90-005M
- HOBO Water Level Data Logger 100 U20-001-02
- HOBO Data Logger, Room Occ to 12m/Light, 128 KB UX90-006
- MONARCH Temp/Humidity Data Logger W/Out Display RH Temp Track-It B
- TRIPLETT Hygrothermometer Datalogger RHDL30
- Hobo Nonelectrical Properties Data Loggers