- Home
- /
- Pumps
- /
- HVAC Pumps
- /
- Boiler Pumps
- /
- Pump, Boiler Feed
Hoffman
Pump, Boiler Feed
Mfr # 161001
Zoro # G1530146
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,387.99
Item successfully saved to ''
Key Features
- Pump Flow (GPM) 15
- Discharge Pressure (PSI) 20
- Receiver Size (Gal.) 50
- Voltage 115/230
- Max. Liquid Temp. (F) 210 Degrees F
Customers Also Purchased
- Brand Hoffman
-
MFR #
161001
-
Zoro #
G1530146
- UPC # 683328209456
- Country of Origin United States
- Category Boiler Pumps
Dimensions
Receiver Size (Gal.) | 50 |
Height (In.) | 30 1/4 in |
Length (In.) | 33 1/2 in |
Width (In.) | 27 in |
Compatible Intake Pipe Size | 2 in |
Overall Length | 33.5 in |
Overall Height | 30.25 in |
Compatible Discharge Pipe Size | 3/4 in |
Overflow Port Pipe Size | 2 in |
Drain Port Size | 1/2 in |
Vent Line Port Pipe Size | 2 in |
Overall Width | 27 in |
Details
Pump Flow (GPM) | 15 |
Discharge Pressure (PSI) | 20 |
Voltage | 115/230 |
Max. Liquid Temp. (F) | 210 Degrees F |
Type | Simplex |
Number of Pumps | 1 |
Item | Boiler Feed Pump |
Seal Type | John Crane Type 6 Buna N/Carbon/Ceramic Shaft |
Tank Material | Welded Steel |
NPT Vent Line Port (In.) | 2 in |
NPT Overflow Port (In.) | 2 in |
Construction | Heavy Duty, Cast-iron, Continuous Duty has Cast Iron Volute with Bronze Impeller and Wear Ring, Flange Adapters, Welded Steel Receiver, Float Operated Internal Water Make-up Water Feeder with 1/2 in NPT Connection, Water Level Gauge with Protective Bras |
Motor Type | Open Drip proof, Single Phase, Capacitor Start |
NPT Drain Port (In.) | 1/2 in |
Shaft Material | Threaded Stainless Steel |
Mounting | 4 Bolt Flange |
Application | Small Boiler Feed Systems Handling Condensate from Steam Heating or Process Uses |
HP | 1/3 hp |
Hz | 60 |
NPT Low Return Inlet (In.) | 2 in |
Bearings | Permanently Lubricated Ball |
EDR Rating | 7000 |
Boiler HP | 50 hp |
Maximum Flow Rate @ 40 Feet of Head | 30 gpm |
Pump Type | Simplex |
For Use With Potable Systems | No |
Maximum Flow Rate @ 50 Feet of Head | 12 gpm |
Phase | Single |
Horsepower | 1/3 hp |
Maximum Flow Rate @ 45 Feet of Head | 21 gpm |
Intake Connection Style | NPT |
Maximum Media Temperature | 200 Degrees F |
Nameplate Voltage | 115/230V AC |
Body Gasket Material | Carbon, Ceramic |
Frequency | 60 Hz |
Series Family | VBF |
Pump Housing Material | Cast Iron |
Maximum Feet of Head | 46 ft |
Equivalence of Direct Radiation Rating | 7,000 |
Intake Connection | 2 in NPT |
Tank Capacity | 50 gal |
Includes | Case to Receiver Gasket, Head Gasket, Seal Kit with Mechanical Seal |
Compatible Media Type | Water |
Tank Orientation | Vertical |
Maximum RPM | 3,500 RPM |
Discharge Connection Style | NPT |
Impeller Material | Bronze |
Series | 50VBFS-B |
Pump Mounting Position | Vertical |
Maximum Flow Rate @ 35 Feet of Head | 30 gpm |
Maximum Flow Rate @ 30 Feet of Head | 33 gpm |
Motor Enclosure Design | Open Drip-Proof |
Discharge Connection | 3/4 in NPT |
Electrical Connection Type | Hardwired |
Description
Boiler Feed Pump, Discharge Connection Style NPT, Equivalence of Direct Radiation Rating 7,000, Horsepower 1/3 hp, Intake Connection Style NPT, Maximum Feet of Head 46 ft, Maximum Flow Rate @ 30 Feet of Head 33 gpm, Maximum Flow Rate @ 40 Feet of Head 30 gpm, Maximum Flow Rate @ 50 Feet of Head 12 gpm, Maximum Media Temperature 200 Degrees F, Pump Mounting Position Vertical, Nameplate Voltage 115/230V AC, Pump Type Simplex, Tank Capacity 50 gal, Maximum Flow Rate @ 35 Feet of Head 30 gpm
- *** This is a restricted item. It cannot be used in the USA for potable water applications.