Hoffman
A10086CH hinged on short side, Size/Dims: 10x8x6, Material/Finish: Steel
- Zoro #: G400029585
- Mfr #: Z10086CHS
$255.26
Subtotal: $255.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hoffman #Z10086CHS Specifications
- Zoro #: G400029585
- Mfr #: Z10086CHS
- Country of Origin (subject to change): Unknown
Description
A10086CH hinged on short side, Size/Dims: 10x8x6, Material/Finish: Steel/Gray
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Hoffman #Z10086CHS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS HG0400403
- HOFFMAN HF Side-Mount Filter Fans, Black, ABS HF1324423
- HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS HF1048413
- HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS HF0924414
- HOFFMAN Feed-Through NEMA Type 12 Wireway Straight Section, 8.00x8.00x120.00, Gr F88W120
- HOFFMAN HF Side-Mount Filter Fans, Black, ABS HF0516513
- HOFFMAN Inlt Ring 824 153 1Mm Pntd 12633BASP
- HOFFMAN Compressor 230V 500W 89108369SP
- HOFFMAN ProLine G2 19-Inch Rack Angles, 600mm, Conductive, Steel P2RA19S6
- PANASONIC Standard Wall Mount For 37In, 42In, 50In TYYU42K
- BLACK BOX Vent Panel, 4U (7Inh) RMT948
- Hoffman Computer Enclosure Accessories