Nvent Hoffman
Latch Kit, Quick Release, Fiberglass, SS
Mfr # AL48
Zoro # G8750707
$94.94
31% off
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fiberglass Continuous Hinge, Type 4X Enclosures
- Material Fiberglass/Stainless Steel
- Color Light Gray
- Sub-Category Locking Accessories
- Includes Two Fiberglass-Reinforced Gray Polyester Latches with 316 Stainless Steel Bail and Screw-Hole Plugs
Explore More Products
- NVENT HOFFMAN Latch Kit, Replace Handle/Latching Rod AL2ACCW
- NVENT HOFFMAN Latch Kit, T-Handle, Steel, NEMA 1 AL7A
- NVENT HOFFMAN Clamp Kit, Mild Steel, Junction Box AL15
- NVENT HOFFMAN Panel, 9.84in. H x 7.87in. W x White LP2520
- NVENT HOFFMAN Interior Panel, 14.2in. H x 10.2in. W CP1612
- NVENT HOFFMAN Latch Kit, 1-Point, Steel, One Door Type AL3A
- NVENT HOFFMAN Interior Panel, White, 9in.Hx21in.W A12P24
- NVENT HOFFMAN Stand Kit, Floor, 24inHx10.23inLx12.06inW AFK2412
- NVENT HOFFMAN Interior Panel, Steel, 22.5in.Hx21in.W A24N24MPP
- SQUARE D Blank Plate, I-Line, 3 pcs, 1.5 in HLW1BL
- NVENT HOFFMAN Panel, 9.06in. H x 18.11in. W x White LP2346
- Nvent Hoffman Electrical Box Hardware