Nvent Hoffman
Conduit Hole Seal, 0.87 In Hole, SS
Mfr # AS050SS
Zoro # G8752581
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polyester Powder
- Includes Mounting hardware
- NEMA Enclosure Type 12, 13, 3R, 4, 4X
- Hole Dia. 0.87 in
Explore More Products
- NVENT HOFFMAN Louver Plate Kit, 10.56 in. Hx9.5 in. W AVK88
- NVENT HOFFMAN Conduit Hole Seal, 2.00 In Hole dia., SS AS150SS
- NVENT HOFFMAN Louver Plate Kit, 15.31 in. Hx9.5 in. W AVK812
- NVENT HOFFMAN Filter, G57 AC, 21 X 20 X 0.34 IN 89096885SP
- NVENT HOFFMAN Enclosure Window Kit, 15.5in. Hx10.5in. W APWK138NF
- NVENT HOFFMAN Louver Plate Kit, 3.25 in. Hx3.25 in. W AVK23
- NVENT HOFFMAN PROLINE G2 Disconnect Door, fits 1600x1600mm, Lt Gray, Steel P2DDRL1616
- NVENT HOFFMAN Enclosure Window Kit, 19.5in. Hx13.5in. W APWK1711NF
- NVENT HOFFMAN Enclosure Window Kit, 7.5 in. Hx5.5 in. W APWK53NFSS
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 100W, 110 NSYCR100WU2C
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx7.5 in. W AVK64
- Nvent Hoffman Electrical Enclosure Accessories