Skip to Main Content
customer-service Help
Hoffman

Axial Fan, Round, 115V AC, 1140 cfm, 6.77" W.

Hoffman Axial Fan,  Round,  115V AC,  1140 cfm,  6.77" W. A6AXFN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$202.73
  • Blade Material: Polycarbonate
  • CFM @ 0.000-In. SP: 1140
  • Depth: 1 1/2 in
See full product details
This item ships free.
Total: $202.73

Hoffman #A6AXFN Specifications

  • Blade Material: Polycarbonate
  • CFM @ 0.000-In. SP: 1140
  • Depth: 1 1/2 in
  • Housing Material: Cast Aluminum
  • Shape: Round
  • Watts: 36/32
  • Width: 6.77"
  • Voltage: 115V AC
  • Fan Voltage: 115VAC
  • Bearings: Ball
  • Item: Axial Fan
  • Fan Item: Axial Fan
  • Fan dBA: 62.5
  • Fan Dia.: 6"
  • Fan Watts: 32/36
  • Fan Shape: Round
  • Fan Depth: 1-1/2"
  • Electrical Connection - Fans: Lead Wires
  • IP Rating: None
  • Fan Mounting Location: Compact Enclosure
  • Bearing Type: Ball
  • Environmental Applications: Equipment Cooling
  • Diameter: 5 7/8 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Round Axial Fan, Fan Shape Round, Diameter 5 7/8 in, Depth 1 1/2 in, CFM @ 0.000-In. SP 240, Watts 36/32, Voltage 115V AC, Electrical Connection - Fans Lead Wires, Sound Level 62.5, IP Rating None, Fan Mounting Location Compact Enclosure, Bearing Type Ball, Blade Material Polycarbonate, Housing Material Cast Aluminum, Environmental Applications Equipment Cooling

Reviews of Hoffman #A6AXFN