Skip to Main Content
customer-service Help
Hoffman

Axial Fan, Square, 115V AC, 100 cfm, 4 5/8 in W.

Hoffman Axial Fan,  Square,  115V AC,  100 cfm,  4 5/8 in W. A4AXFNPG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$93.90
  • Blade Material: Polycarbonate
  • CFM @ 0.000-In. SP: 100
  • Depth: 1 33/64 in
See full product details
This item ships free.
Total: $93.90

Hoffman #A4AXFNPG Specifications

  • Blade Material: Polycarbonate
  • CFM @ 0.000-In. SP: 100
  • Depth: 1 33/64 in
  • Height: 4 5/8 in
  • Housing Material: Cast Aluminum
  • Shape: Square
  • Watts: 17/15
  • Width: 4 5/8 in
  • Voltage: 115V AC
  • Fan Item: Axial Fan
  • Fan Depth: 1-33/64"
  • Fan dBA: 37/41
  • Fan Shape: Square
  • Item: Axial Fan
  • Fan Watts: 15.0/17.0
  • Fan Voltage: 115VAC
  • Bearings: Ball
  • Electrical Connection - Fans: Power Cord
  • IP Rating: None
  • Environmental Applications: Equipment Cooling
  • Fan Mounting Location: Compact Enclosure
  • Bearing Type: Ball
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Square Axial Fan, Fan Shape Square, Height 4 5/8 in, Depth 1 33/64 in, Width 4 5/8 in, CFM @ 0.000-In. SP 100, Watts 17/15, Voltage 115V AC, Electrical Connection - Fans Power Cord, Sound Level 37/41, IP Rating None, Fan Mounting Location Compact Enclosure, Bearing Type Ball, Blade Material Polycarbonate, Housing Material Cast Aluminum, Environmental Applications Equipment Cooling

Reviews of Hoffman #A4AXFNPG