Skip to Main Content
customer-service Help
Hoffman

Axial Fan, Square, 24V DC, 100 cfm, 4 5/8 in W.

Hoffman Axial Fan,  Square,  24V DC,  100 cfm,  4 5/8 in W. A4AXFN24
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$152.69
  • Blade Material: Polycarbonate
  • CFM @ 0.000-In. SP: 100
  • Depth: 1 33/64 in
See full product details
This item ships free.
Total: $152.69

Hoffman #A4AXFN24 Specifications

  • Blade Material: Polycarbonate
  • CFM @ 0.000-In. SP: 100
  • Depth: 1 33/64 in
  • Height: 4 5/8 in
  • Housing Material: Cast Aluminum
  • Shape: Square
  • Watts: 84
  • Width: 4 5/8 in
  • Voltage: 24V DC
  • Fan Depth: 1-33/64"
  • Fan Voltage: 24VDC
  • Fan Watts: 84
  • Item: Axial Fan
  • Fan Shape: Square
  • Fan Item: Axial Fan
  • Bearings: Ball
  • Fan dBA: 46.5
  • Electrical Connection - Fans: Lead Wires
  • IP Rating: None
  • Fan Mounting Location: Compact Enclosure
  • Bearing Type: Ball
  • Environmental Applications: Equipment Cooling
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Square Axial Fan, Fan Shape Square, Height 4 5/8 in, Depth 1 33/64 in, Width 4 5/8 in, CFM @ 0.000-In. SP 100, Watts 84, Voltage 24V DC, Electrical Connection - Fans Lead Wires, Sound Level 46.5, IP Rating None, Fan Mounting Location Compact Enclosure, Bearing Type Ball, Blade Material Polycarbonate, Housing Material Cast Aluminum, Environmental Applications Equipment Cooling

Reviews of Hoffman #A4AXFN24