20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Enclosure AC, Wall Mount, 7300/8200 BtuH

HOFFMAN | Zoro #: G8758452 | Mfr #: G520816G050

$4,093.40 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Hoffman #G520816G050 Specifications

Zoro #: G8758452 Manufacturer #: G520816G050
Includes: Mounting Hardware, Gaskets, User Manual, Active Condensate Management, Power-Off Relay for Door Switch and Other System Requirements, Malfunction Switch Height: 52.69"
Mounting: Wall Mount Hz: 50/60
Depth: 11.66" Cooling Method: Water/Glycol
Amps: 11.2/12.3 Cooling Capacity: 7300/8200 BtuH
Width: 17.12" Control Type: Electro-Mechanical Thermostat
Housing Material: Galvanized Sheet Metal Phase: single
Housing Color: RAL 7035 Light Gray Powder Coated Wiring Method: Terminal Block
NEMA Enclosure Type: 12 Item: Enclosure Air Conditioner
Voltage: 115 Standards: UL/cUL Listed, CE, GOST
Country of Origin (subject to change): United States

Description

Enclosure Air Conditioner, Cooling Capacity 7300/8200 BtuH, Housing Material Galvanized Sheet Metal, Mounting Wall Mount, Cooling Method Water/Glycol, NEMA Enclosure Type 12, Height 52.69 In., Width 17.12 In., Depth 11.66 In., Standards UL/cUL Listed, CE, GOST, Wiring Method Terminal Block, Amps 11.2/12.3, Hz 50/60, Voltage 115, Phase Single, Control Type Electro-Mechanical Thermostat, Housing Color RAL 7035 Light Gray Powder Coated

Reviews of Hoffman #G520816G050