Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter Fan, Plastic, 12.80" H x12.82" L

  • Zoro #: G7883666
  • Mfr #: HF1316414R
$365.69
  • CFM @ 0.000-In. SP: 395
  • Gasket: Silicone
  • For Use With: Electrical Control Enclosures
See full product details
This item ships free.

Hoffman #HF1316414R Specifications

  • Zoro #: G7883666
  • Mfr #: HF1316414R
CFM @ 0.000-In. SP: 395 Gasket: Silicone
For Use With: Electrical Control Enclosures Item: Filter Fan
Fan Height: 12-51/64" Sub-Category: Other Accessories
Fan Depth: 6-3/8" Width: 6 9/25 in
Length: 12.82" Includes: Mounting Hardware
Finish: Unfinished NEMA Enclosure Type: 12
Fan Width: 12-51/64" Fan Voltage: 115VAC
Height: 12 13/16 in Fan Shape: Square
Depth: 6 3/8 in IP Rating: IP55
Housing Material: UV-Resistant Plastic Electrical Connection - Fans: Terminals
Voltage: 115V AC Fan Mounting Location: Wall
Environmental Applications: Equipment Cooling Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wet-Location Square Axial Fan, Fan Shape Square, Height 12 13/16 in, Depth 6 3/8 in, Width 6 9/25 in, CFM @ 0.000-In. SP 395, Voltage 115V AC, Electrical Connection - Fans Terminals, IP Rating IP55, Fan Mounting Location Wall, Housing Material UV-Resistant Plastic, Includes Mounting Hardware, For Use With Electrical Control Enclosures, Environmental Applications Equipment Cooling

Reviews of Hoffman #HF1316414R