Nvent Hoffman
Hinged Cover Wiring Trough, 6inWx6inH
Mfr # F66T12HC
Zoro # G8756921
Free Shipping & Returns
$228.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 12 in
- Height 6 in
- Width 6 in
Explore More Products
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH, Steel F66L48
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 10inWx10inH, Steel F1010G24
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 4inWx4inH F44W12
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 4inWx4inH, Steel F44L60
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH A6624RT
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 4inWx4inH, Steel F44G48
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 12inWx12inH A121224RT
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 12inWx12inH F1212T160GV
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 6inWx6inH, Steel F66G36WK
- ELECTRIDUCT Raceway, Beige, 1 3/4" H, 36" L, 7/8" W SR-ED-H3-SM-BE
- LEGRAND Device Bracket, Gray, Steel, Brackets G4050
- Nvent Hoffman Electrical Raceways