Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Light Kit, Fluorescent, 15in. L

  • Zoro #: G0102284
  • Mfr #: LF120V15

$193.30

  • Item: Light Kit
  • Length: 15.00"
  • Application: Provide Interior Enclosure Lighting
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hoffman #LF120V15 Specifications

  • Zoro #: G0102284
  • Mfr #: LF120V15
Item: Light Kit Length: 15.00"
Application: Provide Interior Enclosure Lighting Sub-Category: Lighting Accessories
For Use With: Any Enclosure Greater Than 15" Length Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Light Kit, For Use With Any Enclosure Greater Than 15 In. Length, Sub-Category Lighting Accessories, Application Provide Interior Enclosure Lighting, Length 15.00 In.

Technical Guides

Reviews of Hoffman #LF120V15