Nvent Hoffman
Louver Plate Kit, 7.88 in. Hx7.5 in. W
Mfr # AVK66
Zoro # G7630454
$70.68
25% off
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Polyster Powder Coated
- For Use With Enclosure Air Conditioner
- Frame Width 7 1/2 in
- Frame Depth 0.31 in
Explore More Products
- NVENT HOFFMAN Louver Plate Kit, 8.19 in. Hx9.5 in. W AVK86
- NVENT HOFFMAN Conduit Hole Seal, 4.62 In Hole, Steel AS400
- NVENT HOFFMAN Enclosure Window Kit, 15.5in. Hx10.5in. W APWK138NF
- NVENT HOFFMAN Filter, For Mfr. No. AVK64 AFLT64
- NVENT HOFFMAN Conduit Hole Seal, 2.50 In Hole, Steel AS200
- NVENT HOFFMAN Conduit Hole Seal, 3.62 In Hole, Steel AS300
- NVENT HOFFMAN L Joining Bracket, Side to Side, Steel PJB2F
- NVENT HOFFMAN Axial Fan, 12 x 12 x 9 IN, 115 Volt 12101201SP
- NVENT HOFFMAN HINGED WALL-MOUNT PANEL, 4U X 19", BLACK 271825
- WIEGMANN N4X CONT HINGE 2 SCR CVR 14X12X6 FGL-OPQ HW-141206CHSC
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" RLB400
- Nvent Hoffman Electrical Enclosure Accessories