customer-service Help
Hoffman

Pushbutton Enclosure, 2.75 in D, 304 SS

Hoffman Pushbutton Enclosure, 2.75 in D, 304 SS E1PBSS
Hover or click to zoom Tap to zoom
$311.37
  • Number of Columns: 1
  • Item: Pushbutton Enclosure
  • Hole Size: 30 mm
See full product details
This item ships free.

Total: $311.37

Hoffman #E1PBSS Specifications

  • Number of Columns: 1
  • Item: Pushbutton Enclosure
  • Hole Size: 30 mm
  • Material: 304 Stainless steel
  • Conduit Size: No Conduit Entrance Holes Provided
  • Number of Holes: 1
  • NEMA Rating: 12, 4, 4X
  • Dimensions: 3.50 in H x 4.25 in W x 2.75 in D
  • Height: 3.5 in
  • Width: 4.25 in
  • Depth: 2.75 in
  • Color: Stainless Steel
  • Mounting Style: External Feet
  • Includes: Captive Cover Screws, Closed Cell Oil Resistant Gasket, Grounding Stud
  • Standards: UL Type 4x, 4, 12, CSA, cUL, IP66
  • Country of Origin (subject to change): Mexico

Description

Pushbutton Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 12, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 3.50 in H x 4.25 in W x 2.75 in D, Hole Size 30 mm, Material 304 Stainless Steel, Height 3.5 in, Width 4.25 in, Depth 2.75 in, Color Stainless Steel, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Grounding Stud, Mounting Style External Feet, Standards UL Type 4x, 4, 12, CSA, cUL, IP66

Reviews of Hoffman #E1PBSS