Nvent Hoffman
Pushbutton Enclosure10.00 in. H, 4 Holes
Mfr # E4PBSS
Zoro # G8758994
Free Shipping & Returns
$493.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30.5 mm
- Material 304 Stainless steel
- Number of Holes 4
- Conduit Size No Conduit Entrance Holes Provided
Explore More Products
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in. W, Steel E1PB
- NVENT HOFFMAN Pushbutton Enclosure, 3.50 in. H, Steel ED2PB
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS E1PBSS
- NVENT HOFFMAN Pushbutton Enclosure, 14.75 in H, 6 Holes E6PBVL
- NVENT HOFFMAN Pushbuttn Enclosure, 2.75 in D, Mild Steel E2PB
- NVENT HOFFMAN Pushbutton Enclosure, 4.00 in. H, 304 SS E1PBGXSS
- NVENT HOFFMAN Pushbutton Enclosure, 7.25 in. H, 8 Holes E8PBA
- NVENT HOFFMAN Pushbutton Enclosure, 8.00 in H, 3 Holes E3PBX
- NVENT HOFFMAN Pushbttn Enclosure, 12.50 in H, Mild Steel E5PBG
- SCHNEIDER ELECTRIC Empty Control Station, Gray, 3.35"W, 8.90"H XAPA2100
- WIEGMANN Pushbutton Enclosure, 4.34" H, 30mm Hole HW-PN4X1PB
- Nvent Hoffman Switches