Skip to Main Content
customer-service Help
Hoffman

Standard Round Axial Fan, Round, 115V AC, 1140 cfm, 6.77" W.

Hoffman Standard Round Axial Fan,  Round,  115V AC,  1140 cfm,  6.77" W. A6AXFNPG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$199.82
  • Blade Material: Polycarbonate
  • CFM @ 0.000-In. SP: 1140
  • Depth: 1 1/2 in
See full product details
This item ships free.
Total: $199.82

Hoffman #A6AXFNPG Specifications

  • Blade Material: Polycarbonate
  • CFM @ 0.000-In. SP: 1140
  • Depth: 1 1/2 in
  • Housing Material: Cast Aluminum
  • Shape: Round
  • Watts: 36/32
  • Width: 6.77"
  • Voltage: 115V AC
  • Fan Dia.: 6-3/4"
  • Fan Voltage: 115VAC
  • Fan Watts: 32/36
  • Fan Item: Axial Fan
  • Bearings: Ball
  • Fan dBA: 50/56
  • Item: Standard Round Axial Fan
  • Fan Shape: Round
  • Fan Depth: 1-1/2"
  • Electrical Connection - Fans: Power Cord
  • IP Rating: None
  • Diameter: 5 7/8 in
  • Fan Mounting Location: Compact Enclosure
  • Environmental Applications: Equipment Cooling
  • Bearing Type: Ball
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Round Axial Fan, Fan Shape Round, Diameter 5 7/8 in, Depth 1 1/2 in, CFM @ 0.000-In. SP 240, Watts 36/32, Voltage 115V AC, Electrical Connection - Fans Power Cord, Sound Level 50/56, IP Rating None, Fan Mounting Location Compact Enclosure, Bearing Type Ball, Blade Material Polycarbonate, Housing Material Cast Aluminum, Environmental Applications Equipment Cooling

Reviews of Hoffman #A6AXFNPG