Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thermoelectric Cooler, Wallmount, 321 BtuH

  • Zoro #: G0102801
  • Mfr #: TE121024010

$1,408.44

  • Housing Material: Galvanized Steel
  • Standards: UR, cUR Recognized, CE, GOST
  • Height: 12.01"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hoffman #TE121024010 Specifications

  • Zoro #: G0102801
  • Mfr #: TE121024010
Housing Material: Galvanized Steel Standards: UR, cUR Recognized, CE, GOST
Height: 12.01" Depth: 7.17"
Housing Color: RAL 7035 Light Gray Semi-Textured Powder Coated Voltage: 24VDC
Cooling Capacity: 321 BtuH Cooling Method: Air/Air
Amps: 8.5 NEMA Enclosure Type: 4, 4X, 3R, 12
Wiring Method: Terminal Block Mounting: Wall Mount
Item: Thermoelectric Cooler Width: 6.18"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enclosure air conditioners are used indoors where space is limited, like in warehouses, labs, etc., and are designed to keep the temperature cool. Product specs for this Thermoelectric Cooler include the following: VOLTAGE: 24VDC, WIDTH: 6.18", HEIGHT: 12.01"

Reviews of Hoffman #TE121024010