Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cellulose Coaster, 4" Dia., White PK1000
  • Zoro #: G0275040
  • Mfr #: 876075
$49.71 ($0.05/unit)
  • Length (In.): 4
  • Width (In.): 4
  • Number of Compartments: 0
See full product details
Orders over $50 ship free.

Hoffmaster #876075 Specifications

  • Zoro #: G0275040
  • Mfr #: 876075
Length (In.): 4 Width (In.): 4
Number of Compartments: 0 Color: White
Item: Coaster Material: Paper
Package Quantity: 1000 Type: Cellulose
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coaster, Cellulose, Length (In.) 4, Width (In.) 4, Color White, Number of Compartments 0, Material Paper, Package Quantity 1000

 

  • Protect your tables from water rings with help from our 4" Scalloped White Cellulose Coasters 1000 ct. These economical coasters are made from cellulose and will provide moisture resistance. The scalloped edge and crisp white color will complement any business or event. Grab these to elevate your drink service today!
  • 1,000 coasters
  • Coasters measure 4"
  • Made from cellulose
  • Scalloped edge and simple white design
  • Perfect for any business or event

Reviews of Hoffmaster #876075